Skip Content
SCREW SDRL ZP FH CSK 6-20X1.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP FH CSK 6-20X1.625

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31830.013.0162
  • Mfr. Model # U31830.013.0162
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.485 lbs

Technical Specs

  • Application Sheet Metal
  • Length 1-5/8"
  • Finish Zinc Plated
  • Material Hardened Steel
  • Thread Size #6-20
  • Item Self Drilling Tapping Screw
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Flat Head
  • Head Angle (Deg.) 82
  • Drill Point Size #2
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.238" - 0.262"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list