SCREW SDRL SS410 PAN 8-18X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL SS410 PAN 8-18X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.016.0125
  • Mfr. Model # U31870.016.0125
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 1-1/4"
  • Item Self Drilling Screw
  • Thread Size #8-18
  • Material Stainless Steel 410
  • Driver Size #2
  • Head Type Pan
  • Drive Type Phillips
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.306" - 0.322"
  • Head Height 0.105" - 0.115"
  • Drill Point Size #2
  • Drill Point Length 0.211"
  • Finish Plain
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list