Skip Content
SCREW SDRL SS410 PAN 8-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 PAN 8-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.016.0050
  • Mfr. Model # U31870.016.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Tapping Screw
  • Application Sheet Metal
  • Material Stainless Steel 410
  • Length 1/2"
  • Drive Type Phillips
  • Driver Size #2
  • Thread Size #8-18
  • Head Type Pan
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.306" - 0.322"
  • Drill Point Size #2
  • Head Height 0.105" - 0.115"
  • Finish Plain
  • Type Self Drilling
  • Drill Point Length 0.211"
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list