Skip Content
SCREW SDRL SS410 PAN 6-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 PAN 6-20X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.013.0050
  • Mfr. Model # U31870.013.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • Length 1/2"
  • Application Sheet Metal
  • Item Tapping Screw
  • Material Stainless Steel 410
  • Thread Size #6-20
  • Driver Size #2
  • Head Type Pan
  • Head Dia. 0.256" - 0.270"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drive Type Phillips
  • Head Height 0.087" - 0.097"
  • Drill Point Size #2
  • Finish Plain
  • Type Self Drilling
  • Drill Point Length 0.190"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list