Skip Content
SCREW SDRL SS410 PAN 12-14X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 PAN 12-14X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.021.0075
  • Mfr. Model # U31870.021.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Item Self Drilling Screw
  • Length 3/4"
  • Thread Size #12-14
  • Material Stainless Steel 410
  • Drive Type Phillips
  • Head Type Pan
  • Driver Size #3
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.407" - 0.425"
  • Drill Point Size #3
  • Head Height 0.139" - 0.151"
  • Drill Point Length 0.283"
  • Finish Plain
  • Type Self Drilling
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list