Skip Content
SCREW SDRL SS410 PAN 1/4-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 PAN 1/4-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.025.0200
  • Mfr. Model # U31870.025.0200
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Self Drilling Screw
  • Material Stainless Steel 410
  • Thread Size 1/4"-14
  • Drive Type Phillips
  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Length 2"
  • Driver Size #3
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Pan
  • Head Dia. 0.473" - 0.492"
  • Head Height 0.162" - 0.175"
  • Drill Point Size #2
  • Drill Point Length 0.318"
  • Finish Plain
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list