Skip Content
SCREW SDRL SS410 PAN 1/4-14X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 PAN 1/4-14X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31870.025.0150
  • Mfr. Model # U31870.025.0150
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Item Self Drilling Screw
  • Length 1-1/2"
  • Material Stainless Steel 410
  • Thread Size 1/4"-14
  • Drive Type Phillips
  • Head Dia. 0.473" - 0.492"
  • Driver Size #3
  • Head Type Pan
  • Meets/Exceeds SAE J78/IFI 113
  • Drill Point Size #2
  • Head Height 0.162" - 0.175"
  • Drill Point Length 0.318"
  • Finish Plain
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list