Skip Content
SCREW SDRL SS410 HX WSH 8-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 HX WSH 8-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31860.016.0050
  • Mfr. Model # U31860.016.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Item Self Drilling Screw
  • Length 1/2"
  • Material Stainless Steel 410
  • Thread Size #8-18
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Hex Washer
  • Drill Point Size #2
  • Head Height 0.096" - 0.110"
  • Hex Width 0.244"
  • Washer O.D. 0.348" - 0.322"
  • Drill Point Length 0.211"
  • Finish Plain
  • Drive Type Hex
  • Driver Size 1/4"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list