Skip Content
SCREW SDRL SS410 HX WSH 12-14X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 HX WSH 12-14X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31860.021.0075
  • Mfr. Model # B31860.021.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.256 lbs

Technical Specs

  • Item Self Drilling Tapping Screw
  • Application For Sheet Metal
  • Length 3/4"
  • Material Stainless Steel 410
  • Thread Size #12-14
  • Head Type Hex Washer
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Height 0.139" - 0.155"
  • Hex Width 0.305" - 0.312"
  • Drill Point Size #3
  • Finish Plain
  • Drive Type Hex
  • Type Self Drilling
  • Driver Size #3
  • Head Dia. 0.285" - 0.312"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list