Skip Content
SCREW SDRL SS410 HX WSH 12-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 HX WSH 12-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31860.021.0200
  • Mfr. Model # U31860.021.0200
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Length 2"
  • Material Stainless Steel 410
  • Thread Size #12-14
  • Head Type Hex Washer
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.139" - 0.155"
  • Hex Width 0.305"
  • Drill Point Size #3
  • Drill Point Length 0.283"
  • Washer O.D. 0.432" - 0.398"
  • Finish Plain
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size 5/16"
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list