Skip Content
SCREW SDRL SS410 HX WSH 12-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 HX WSH 12-14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31860.021.0100
  • Mfr. Model # U31860.021.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Length 1"
  • Item Self Drilling Screw
  • Material Stainless Steel 410
  • Head Type Hex Washer
  • Thread Size #12-14
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.139" - 0.155"
  • Hex Width 0.305"
  • Drill Point Size #3
  • Drill Point Length 0.283"
  • Washer O.D. 0.432" - 0.398"
  • Finish Plain
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size 5/16"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list