SCREW SDRL SS410 HX WSH 10-16X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL SS410 HX WSH 10-16X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31860.019.0062
  • Mfr. Model # U31860.019.0062
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Self Drilling Screw
  • Length 5/8"
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Material Stainless Steel 410
  • Thread Size #10-16
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Hex Washer
  • Head Height 0.105" - 0.120"
  • Drill Point Size #2
  • Hex Width 0.305"
  • Washer O.D. 0.414" - 0.384"
  • Drill Point Length 0.235"
  • Finish Plain
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size 5/16"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list