!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW SDRL SS410 HX WSH 10-16X1

SCREW SDRL SS410 HX WSH 10-16X1

APPROVED VENDOR

SCREW SDRL SS410 HX WSH 10-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW SDRL SS410 HX WSH 10-16X1

SCREW SDRL SS410 HX WSH 10-16X1

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU31860.019.0100
  • Mfr. Model # U31860.019.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Self Drilling Screw
  • Material Stainless Steel 410
  • Drill Point Size #2
  • System of Measurement Inch
  • Head Colour Standard
  • Type Self Drilling
  • Finish Plain
  • Head Type Hex Washer
  • Head Height 0.105" - 0.120"
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Thread Size #10-16

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list