Skip Content
SCREW SDRL SS410 HX WSH 1/4-14X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 HX WSH 1/4-14X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31860.025.0125
  • Mfr. Model # U31860.025.0125
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Length 1-1/4"
  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Material Stainless Steel 410
  • Thread Size 1/4"-14
  • Head Type Hex Washer
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.172" - 0.190"
  • Drill Point Size #3
  • Hex Width 0.367"
  • Washer O.D. 0.520" - 0.480"
  • Drill Point Length 0.318"
  • Finish Plain
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size 3/18"
  • Head Dia. 1/4"
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list