Skip Content
SCREW SDRL SS410 FH CSK 8-18X2.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 FH CSK 8-18X2.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31880.016.0225
  • Mfr. Model # U31880.016.0225
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Length 2-1/4"
  • Application For Attaching Fibre Cement to Metal Studs
  • Item Self Drilling Screw
  • Material Stainless Steel 410
  • Thread Size #8-18
  • Drive Type Square
  • Head Angle (Deg.) 82
  • Driver Size #2
  • Head Type Flat Head
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drill Point Size #3
  • Head Dia. 0.395"
  • Drill Point Length 0.137"
  • Finish Plain
  • Type Self Drilling
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list