Skip Content
SCREW SDRL SS410 FH CSK 8-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 FH CSK 8-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31880.016.0100
  • Mfr. Model # U31880.016.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Length 1"
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Item Self Drilling Screw
  • Thread Size #8-18
  • Material Stainless Steel 410
  • Drive Type Phillips
  • Head Angle (Deg.) 82 - 80
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Flat Head
  • Head Dia. 0.285" - 0.312"
  • Drill Point Size #2
  • Drill Point Length 0.211"
  • Finish Plain
  • Type Self Drilling
  • Head Height 0.100" (Ref)
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list