Skip Content
SCREW SDRL SS410 FH CSK 6-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 FH CSK 6-20X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31880.013.0050
  • Mfr. Model # U31880.013.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 13 Gauge
  • Thread Size #6-20
  • Material Stainless Steel 410
  • Length 1/2"
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 82 - 80
  • Head Type Flat Head
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.238" - 0.262"
  • Drill Point Size #2
  • Drill Point Length 0.190"
  • Finish Plain
  • Type Self Drilling
  • Head Height 0.083" (Ref)
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list