Skip Content
SCREW SDRL SS410 FH CSK 10-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL SS410 FH CSK 10-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31880.019.0100
  • Mfr. Model # U31880.019.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Length 1"
  • Item Self Drilling Screw
  • Material Stainless Steel 410
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Thread Size #10-16
  • Drive Type Phillips
  • Meets/Exceeds SAE J78/IFI 113
  • Drill Point Size #3
  • Head Dia. 0.333" - 0.362"
  • Driver Size #3
  • Head Type Flat Head
  • Head Angle (Deg.) 82 - 80
  • Drill Point Length 0.211"
  • Type Self Drilling
  • Finish Plain
  • Head Height 0.116" (Ref)
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list