Skip Content
SCREW SAMMY WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SAMMY WOOD

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8010957
  • Mfr. Model # 8010957
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 1.0 lbs

Product Details

Hangs 1/4 inch, 3/8 inch, and 1/2 inch threaded rod quickly. Vertical hang.

Technical Specs

  • Package Quantity 25
  • Head Angle (Deg.) 90
  • Item Threaded Rod
  • Finish Electro-zinc
  • Length 3"
  • Drive Type Sammy nut driver
  • Material Steel
  • Driver Size #14 Black Nut Driver
  • Head Dia. 1/4"
  • Meets/Exceeds UL listed FM Approved
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list