SCREW SAMMY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SAMMY STEEL

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8055957
  • Mfr. Model # 8055957
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 1.0 lbs

Product Details

Hangs threaded rod quickly and easily. Horizontal hang.

Technical Specs

  • Package Quantity 25
  • Drive Type Sammys(R) #14 SW (Red) Nut Driver (8114910)
  • Finish Climaseal(R), Electro-Zinc
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list