Skip Content
SCREW SAMMY CONCRETE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SAMMY CONCRETE

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX8059957
  • Mfr. Model # 8059957
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1080
  • Shipping Weight 1.34 lbs

Product Details

Hangs threaded rod quickly and easily. Horizontal hang.

Technical Specs

  • Package Quantity 25
  • Rod Size 3/8"-16
  • Application Installs Vertically Into the Bottom of Concrete Structures for Hanging Threaded Rod.
  • Item Vertical Threaded Rod Anchor
  • Finish Electro-Zinc
  • Type Rod Anchor
  • Material Steel
  • Point Type Fewer Attachment
  • Screw Size 5/16" x 1-3/4"
  • Head Dia. 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List