SCREW PLUG IMMERSION HEATER,9-1/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PLUG IMMERSION HEATER,9-1/8 I

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E279
  • Mfr. Model # 4E279
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Screw Plug Immersion Heater
  • Includes Thermostat
  • NPT 1-1/4"
  • Phase 1
  • Sheath Material Copper
  • Overall Length 9-1/8"
  • Control Range 60 Degrees to 250 Degrees F
  • Watts 2000
  • Watt Density 80 sq. in.
  • Min. Immersion Depth 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list