Skip Content
SCREW PLUG IMMERSION HEATER,63 SQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,63 SQ.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYT2
  • Mfr. Model # 2VYT2
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Technical Specs

  • Item Screw Plug Immersion Heater
  • Enclosure Type NEMA 1
  • Includes Thermostat
  • Phase 1
  • NPT 1"
  • Sheath Material 304 SS
  • Overall Length 14-5/16"
  • Watts 1500
  • Voltage 120
  • Control Range 60 Degrees to 250 Degrees F
  • Min. Immersion Depth 9-1/4"
  • Watt Density 63 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list