Skip Content
SCREW PLUG IMMERSION HEATER,63 SQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,63 SQ.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYN9
  • Mfr. Model # 2VYN9
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Includes Thermostat
  • Item Screw Plug Immersion Heater
  • NPT 1"
  • Phase 1
  • Voltage 120
  • Sheath Material 316 SS
  • Overall Length 14-5/16"
  • Watts 1500
  • Control Range 60 Degrees to 250 Degrees F
  • Watt Density 63 sq. in.
  • Min. Immersion Depth 9-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list