Skip Content
SCREW PLUG IMMERSION HEATER,5000W,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,5000W,4

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYL4
  • Mfr. Model # 2VYL4
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Item Screw Plug Immersion Heater
  • NPT 2"
  • Enclosure Type NEMA 1
  • Phase 3
  • Sheath Material Steel
  • Voltage 480
  • Overall Length 32-11/16"
  • Watt Density 21 sq. in.
  • Watts 5000
  • Min. Immersion Depth 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list