Skip Content
SCREW PLUG IMMERSION HEATER,480V,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,480V,10

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXW6
  • Mfr. Model # 2VXW6
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Technical Specs

  • Includes Thermostat
  • Phase 3
  • Enclosure Type NEMA 1
  • Sheath Material Copper
  • Item Screw Plug Immersion Heater
  • NPT 2"
  • Overall Length 28-9/16"
  • Voltage 480
  • Watts 10,000
  • Control Range 60 Degrees to 250 Degrees F
  • Watt Density 61 sq. in.
  • Min. Immersion Depth 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list