Skip Content
SCREW PLUG IMMERSION HEATER,26-7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,26-7/8

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E932
  • Mfr. Model # 2E932
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Technical Specs

  • Enclosure Type Terminal
  • Includes Thermostat
  • Phase 1
  • Item Screw Plug Immersion Heater
  • Sheath Material Copper
  • Overall Length 26-7/8"
  • NPT 2"
  • Voltage 240
  • Control Range 60 Degrees to 250 Degrees F
  • Watts 5000
  • Min. Immersion Depth 19-3/4"
  • Watt Density 48 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list