SCREW PLUG IMMERSION HEATER,23 SQ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PLUG IMMERSION HEATER,23 SQ.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYJ8
  • Mfr. Model # 2VYJ8
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Item Screw Plug Immersion Heater
  • Includes Thermostat
  • NPT 1-1/4"
  • Phase 1
  • Overall Length 23-9/16"
  • Sheath Material Steel
  • Watts 1500
  • Control Range 60 Degrees to 250 Degrees F
  • Watt Density 23 sq. in.
  • Min. Immersion Depth 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list