SCREW PLUG IMMERSION HEATER,23-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PLUG IMMERSION HEATER,23-3/8

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYK3
  • Mfr. Model # 2VYK3
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Includes Thermostat
  • Phase 3
  • Item Screw Plug Immersion Heater
  • NPT 2"
  • Sheath Material Steel
  • Overall Length 23-3/8"
  • Watt Density 21 sq. in.
  • Min. Immersion Depth 18"
  • Control Range 60 Degrees to 250 Degrees F
  • Watts 3000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list