Skip Content
SCREW PLUG IMMERSION HEATER,21-1/5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,21-1/5

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VYG9
  • Mfr. Model # 2VYG9
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Circulation Booster Heater Elements
  • Enclosure Type NEMA 1
  • For Use With Mfr. No. CHF02158
  • Includes Thermostat
  • NPT 1-1/4"
  • Phase 1
  • Voltage 240
  • Sheath Material Copper
  • Watts 3000
  • Overall Length 21-1/5"
  • Min. Immersion Depth 16"
  • Control Range 60 Degrees to 180 Degrees F
  • Watt Density 49 sq. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list