Skip Content
SCREW PLUG IMMERSION HEATER,19 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,19 IN.

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4E283
  • Mfr. Model # 4E283
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Enclosure Type Terminal
  • Item Screw Plug Immersion Heater
  • Phase 1
  • Includes Thermostat
  • NPT 2"
  • Sheath Material Copper
  • Overall Length 19"
  • Watts 3000
  • Voltage 240
  • Control Range 60 Degrees to 250 Degrees F
  • Watt Density 48 sq. in.
  • Min. Immersion Depth 11-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list