Skip Content
SCREW PLUG IMMERSION HEATER,16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,16 IN.

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VXV9
  • Mfr. Model # 2VXV9
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Item Screw Plug Immersion Heater
  • NPT 2"
  • Overall Length 19-7/8"
  • Voltage 480
  • Sheath Material Copper
  • Phase 3
  • Watts 7,500
  • Watt Density 65 sq. in.
  • Min. Immersion Depth 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list