Skip Content
SCREW PLUG IMMERSION HEATER,1500W,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG IMMERSION HEATER,1500W,2

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6THT8
  • Mfr. Model # 6THT8
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Enclosure Type NEMA 1
  • Includes Thermostat
  • Phase 1
  • Item Screw Plug Immersion Heater
  • NPT 1-1/4"
  • Control Range 60 Degrees to 250 Degrees F
  • Sheath Material Copper
  • Overall Length 15-1/16"
  • Watts 1500
  • Voltage 240
  • Watt Density 84 sq. in.
  • Min. Immersion Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list