Skip Content
SCREW PLUG D906 MF M8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PLUG D906 MF M8-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07660.080.0100
  • Mfr. Model # M07660.080.0100
  • UNSPSC # 31162806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hexagon Socket Pipe Plug
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material Steel
  • Basic Fitting Shape Plug
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting M8 x 1"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list