SCREW PLUG D906 MF M36X0150-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PLUG D906 MF M36X0150-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07660.360.0150
  • Mfr. Model # M07660.360.0150
  • UNSPSC # 31162806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Hexagon Socket Pipe Plug
  • Fittings Sub-Category Plugs
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material Steel
  • Basic Fitting Shape Plug
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting M36 x 1-1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list