SCREW PLUG D906 MF M24-1.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PLUG D906 MF M24-1.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07660.240.0150
  • Mfr. Model # M07660.240.0150
  • UNSPSC # 31162806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Item Hexagon Socket Pipe Plug
  • Fittings Sub-Category Plugs
  • Basic Fitting Material Metal
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material Steel
  • Pipe Size - Pipe Fitting M24 x 1-1/2"
  • Fitting Connection Type Screwed
  • Basic Fitting Shape Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list