SCREW PITCH GAGE025 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PITCH GAGE025

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT188-153
  • Mfr. Model # 188-153
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Number of Leaves 28
  • Item Screw Pitch Gage
  • Type Metric
  • Range of Pitches per Millimeter 0.25 - 2.5
  • Construction Steel Case with Folding Leaves
  • Range of Pitches per Inch 0.25 - 2.50 mm TPI
  • Locking Device Thumb Screw
  • Leaves Narrow Design with Flattened Teeth
  • Thread Angle (Deg.) 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list