Skip Content
SCREW PIN SHACKLE,BODY,80000 LB,1 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PIN SHACKLE,BODY,80000 LB,1 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWP8
  • Mfr. Model # 2MWP8
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.2 lbs

Technical Specs

  • Finish Galvanized
  • Item Alloy Screw Shackle, Body, 1 3/4
  • Body Material Alloy Steel
  • Body Size 1-3/4"
  • Working Load Limit 80,000 lbs.
  • Standards RR-C-271D
  • Width Between Eyes 2-7/8"
  • Pin Material Forged Alloy Steel
  • Pin Dia. 2"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list