SCREW PIN SHACKLE,BODY,34000 LB,1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PIN SHACKLE,BODY,34000 LB,1 1

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWN6
  • Mfr. Model # 2MWN6
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • Finish Galvanized
  • Body Material Carbon Steel
  • Item Screw Pin Shackle, Body, 1 1/2
  • Body Size 1-1/2"
  • Standards RR-C-271D
  • Working Load Limit 34,000 lbs.
  • Width Between Eyes 2-3/8"
  • Pin Material Forged Steel
  • Pin Style Screw
  • Pin Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list