SCREW PIN SHACKLE,BODY,27000 LB,1 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PIN SHACKLE,BODY,27000 LB,1 3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MWN5
  • Mfr. Model # 2MWN5
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Item Screw Pin Shackle, Body, 1 3/8
  • Body Material Carbon Steel
  • Finish Galvanized
  • Body Size 1-3/8"
  • Standards RR-C-271D
  • Working Load Limit 27,000 lbs.
  • Width Between Eyes 2-1/4"
  • Pin Material Forged Steel
  • Pin Dia. 1-1/2"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list