Skip Content
SCREW PHILLIPS PAN NO.4 X 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PHILLIPS PAN NO.4 X 3/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA4-75
  • Mfr. Model # 1PPA4-75
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 4 x 3/4 inch.

Technical Specs

  • Package Quantity 100
  • Size 4"
  • Item Phillips Screw
  • Number of Pieces 100
  • Length 3/4"
  • Type Type A Tapping
  • System of Measurement Inch
  • Head Type Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list