Skip Content
SCREW PHILLIPS PAN NO.14 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PHILLIPS PAN NO.14 X 2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA25-200
  • Mfr. Model # 1PPA25-200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.07 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 14 x 2 inches.

Technical Specs

  • Package Quantity 50
  • Size 14
  • Length 2"
  • Item Tapping Screw
  • Material Stainless Steel
  • Driver Size 14 x 2"
  • Drive Type Phillips
  • Head Type Pan Head
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list