SCREW PHILLIPS PAN NO.12 X 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PHILLIPS PAN NO.12 X 1-1/2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA12-150
  • Mfr. Model # 1PPA12-150
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 12 x 1-1/2 inches.

Technical Specs

  • Package Quantity 100
  • Size 12
  • Item Tapping Screw
  • Length 1-1/2"
  • Material Stainless steel
  • Drive Type Phillips
  • Driver Size 12 x 1-1/2"
  • Head Type Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list