Skip Content
SCREW PHILLIPS PAN NO.10 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PHILLIPS PAN NO.10 X 2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPA10-200
  • Mfr. Model # 1PPA10-200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.18 lbs

Product Details

Pan head, Phillips, type A tapping screw. Size 10 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Size 10
  • Item Tapping Screw
  • Material Stainless steel
  • Length 2"
  • Drive Type Phillips
  • Driver Size 10 x 2"
  • Head Type Pan

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list