SCREW PHILLIPS OVAL NO.14 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PHILLIPS OVAL NO.14 X 1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POA25-125
  • Mfr. Model # 1POA25-125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.77 lbs

Product Details

Oval head, Phillips, type A tapping screw. Size 14 x 1-1/4 inches.

Technical Specs

  • Size 14
  • Package Quantity 100
  • Length 1-1/14"
  • Material Stainless steel
  • Drive Type Phillips
  • Item Tapping Screw
  • Driver Size 14 x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list