SCREW PHILLIPS OVAL NO.12 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PHILLIPS OVAL NO.12 X 3

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POA12-300
  • Mfr. Model # 1POA12-300
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.7 lbs

Product Details

Oval head, Phillips, type A tapping screw. Size 12 x 3 inches.

Technical Specs

  • Item Tapping Screw
  • Length 3"
  • Type Tapping Screw
  • Drive Type Phillips
  • System of Measurement Inch
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list