Skip Content
SCREW PHILLIPS OVAL NO.12 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PHILLIPS OVAL NO.12 X 2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POA12-200
  • Mfr. Model # 1POA12-200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.76 lbs

Product Details

Oval head, Phillips, type A tapping screw. Size 12 x 2 inches.

Technical Specs

  • Package Quantity 50
  • Size 12
  • Item Tapping Screw
  • Length 2"
  • Material Stainless steel
  • Drive Type Phillips
  • Driver Size 12 x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list