Skip Content
SCREW PHILLIPS OVAL NO.10 X 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW PHILLIPS OVAL NO.10 X 2

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1POA10-200
  • Mfr. Model # 1POA10-200
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.52 lbs

Product Details

Oval head, Phillips, type A tapping screw. Size 10 x 2 inches.

Technical Specs

  • Size 10
  • Package Quantity 100
  • Material Stainless steel
  • Item Tapping Screw
  • Length 2"
  • Drive Type Phillips
  • Driver Size 10 x 2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list