Skip Content
SCREW PHILLIPS FLAT NO.8 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW PHILLIPS FLAT NO.8 X 1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFA8-125
  • Mfr. Model # 1PFA8-125
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Product Details

18.8 stainless steel, flat head, Phillips, type A tapping screw. Size 8 x 1-1/4 inches.

Technical Specs

  • Size 8
  • Package Quantity 100
  • Item Tapping Screw
  • Length 1-1/4"
  • Material Stainless steel
  • Drive Type Phillips
  • Driver Size 8 x 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list