SCREW/NUTDRIVER MINI 11 PC SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW/NUTDRIVER MINI 11 PC SET

XCELITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCLPS130
  • Mfr. Model # PS130
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 96
  • Shipping Weight 0.7 lbs

Technical Specs

  • Number of Pieces 11
  • Item Screwdriver/Nut driver Set
  • Includes Phillips: No.1, No.2 Slotted: 1/8", 3/16", 1/4" Hex: 3/16", 1/4", 5/16", 11/32", 3/8"
  • Handle Design Round
  • Finish Chrome Plated
  • Shank Shape Round
  • Handle Material Plastic
  • Shank Material Chrome molybdenum Steel
  • Features Handles Jobs with Fewer Tools, Saves Bench Space, Lightens Service Kit, Equipped with Remarkable Black, piggyback Torque Amplifier Handle, Set Housed in Attractive, Easy to Open, Clear Plastic Case, Black Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list